1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
384-3M-12
RPP, 3 mm Pitch, 384 mm Pitch Length, 12 mm Width, 128 Teeth, Chloroprene Material
MI ITEM #
02859052
MFR #
384-3M-12
List Price
$21.50
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 384-3M-12
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
384-3M-12
RPP, 3 mm Pitch, 384 mm Pitch Length, 12 mm Width, 128 Teeth, Chloroprene Material
MI ITEM #
02859052
MFR #
384-3M-12
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$21.50
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
384-3M-12 HTD TIMING BELT
Specifications
Belt Type
RPP
Pitch
3 mm
Overall Length
384 mm
Overall Width
12 mm
Material
Chloroprene
Number Of Teeth
128
Pitch Length
384 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data