Specifications
Dimensions
- Air Inlet Thread Connection3/4 in
- Compatible Container Size55 gal (US)
- Outlet Thread Connection1/2 in NPTF Female
Details
- Flow Rate10 gpm
- Lubrication TypeOil
- Pump Ratio6:1
- TypeOil
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)