Motion
TH5425 OMP
Twin Hose Reel for Medium Pressure Hydraulic Fluid - Includes 1/4 in x 25 ft Hose, 2000 psi, Red, 1/4 NPT - Female Inlet
MI ITEM #02859101
MFR #TH5425 OMP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Twin Hose Reel for Medium Pressure Hydraulic Fluid - Includes 1/4 in x 25 ft Hose, 2000 psi, Red, 1/4 NPT - Female Inlet
MI ITEM #02859101
MFR #TH5425 OMP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TH5425OMP REEL
  • Reelcraft's hydraulic reels are used for medium pressure dual hydraulic hose applications and are ideal for operating hydraulic cylinders, tools, and equipment
  • High volume dual-body swivel for maximum product delivery Quality Finish and Corrosions Resistant - Individually powder coated components offer the maximum protection from premature corrosion
  • Long Life Drive Spring - Declutching arbor virtually eliminates possibility of spring damage due to reverse winding
  • Only the highest quality spring steel is used and conditioned to insure there are no imperfections offering maximum service life

Specifications

  • Pressure Application
    Medium Pressure Hydraulic Fluid
  • Hose Inside Diameter
    1/4 in
  • Nominal Hose Outer Diameter
    0.530 in
  • Hose Length
    25 ft
  • Reel Color
    Red
  • Reel Inlet
    1/4 NPT - Female
  • Rated Pressure
    2000 psi
  • Hose Outlet
    1/4 NPT - Male
  • Description Keyword
    1/4 in x 25 ft Hose
  • Application
    Hydraulic Fluid
  • Maximum Temperature
    210 °F
  • Overall Length
    13.500 in
  • Overall Width
    6.000 in
  • Overall Height
    14.500 in
  • Manufacturer Upc Number
    699567003472
  • Harmonization Code
    8479.89.9899
  • Weight
    34.00 lbs
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text