Specifications
Dimensions
- Body Size15 mm
Details
- Actuator TypeSingle Vane
- Angle of RotationUp to 270 °
- Cushion TypeRubber Bumper
- MagnetNone
- Mount TypeDirect load mounting
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)