Motion
EAR825-F14
Pilot Operated Air Regulator - 1-1/2 in Inlet Port, G, G Outlet Thread
Mi Item #02859319
MFR #EAR825-F14
Price$258.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pilot Operated Air Regulator - 1-1/2 in Inlet Port, G, G Outlet Thread
Mi Item #02859319
MFR #EAR825-F14

Mfr description
EAR825-F14 REGULATOR, EURO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$258.05/each

Specifications

Dimensions

  • Connection Size
    0.5000 in
  • Inlet Port Size
    1-1/2 in
  • Weight
    5.6569 lbs

Details

  • Adjuster Type
    Knob
  • Backflow Function
    Relieving
  • Fluid Comp
    Air
  • Inlet Port Gender
    Female
  • Inlet Port Position
    In-Line
  • Inlet Port Type
    BSPP
  • Max Operating Temperature
    60 °C, 140 °F
  • Maximum Operating Pressure
    145 psi
  • Min Operating Temperature
    -5 °C, 23 °F
  • Mounting Type
    Modular
  • Outlet Port Gender
    Female
  • Outlet Port Position
    In-Line
  • Outlet Port Thread Type
    G
  • Pressure Display Unit
    MPa
  • Pressure Gauge Included
    No
  • Relief Function
    Relieving
  • Series/System
    AR
  • Thread Standard
    G
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)