Specifications
Dimensions
- Cylinder Size100 mm
Details
- Country of OriginUS
- Hardware TypeRear Offset Mounting Bracket
- Product TypeTie Rod Air Cylinders
- SeriesCA1
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)