Overview
Mfr description
RDWBPST300EZ WELD FITTING
Specifications
- Body Material316 Stainless Steel
- Fitting ShapeStraight
- End 1 TypeEZ Boss-Lock Female Coupler
- End 1 Size3 in
- End 2 TypeButt Weld End
- End 2 Size3 in
- Seal MaterialNitrile Rubber
- Coupler TypeType DWBST Female Coupler x Butt Weld End
- Safety FeaturesUnder no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data