Motion
ZFA200-T02
ZFA200-T02 AIR SUCTION FILTER
Mi Item #02859575
MFR #ZFA200-T02
Price$31.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZFA200-T02 AIR SUCTION FILTER
Mi Item #02859575
MFR #ZFA200-T02

Mfr description
ZFA200-T02 AIR SUCTION FILTER
  • Compact and lightweight.
  • Adaptable for a manifold application.
  • Large filter element surface.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.87/each

Specifications

Dimensions

  • Element Dimensions
    70 x 20 x 67.5 mm
  • Port Size  
    1/4 NPTF

Details

  • Filter Rating
    30 µm
  • Maximum Air Flow
    7.06 cfm
  • Maximum Operating Pressure
    0 kPa
  • Proof Pressure
    +0.5 MPa
  • Thread Standard
    NPTF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)