Motion
UCT216
Take-Up Ball Bearing Unit - Side Mount, 80 mm Bore, Cast Iron Housing, Set Screw Collar, 26 mm Slot
Mi Item #02859972
MFR #UCT216
Price$411.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Take-Up Ball Bearing Unit - Side Mount, 80 mm Bore, Cast Iron Housing, Set Screw Collar, 26 mm Slot
Mi Item #02859972
MFR #UCT216

Mfr description
UCT216 80MM TAKE-UP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$411.16/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Hole Diameter
    111 mm
  • Housing Width
    165 mm
  • Inner Ring Width
    82.60 mm
  • Overall Height
    184 mm
  • Overall Length
    235 mm
  • Slot Spacing  
    121 mm
  • Weight
    19.0 lbs

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    UCT216
  • Manufacturer Product Page
  • Manufacturer Upc Number
    0808250258413
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    7400 kgf
  • Seal Type
    Contact with Slinger
  • Series
    UCT200
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    0808250258413
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)