Motion
P3Y228E3 1 3/4 PILLOWBLK BALL BRG

LINK-BELT
P3Y228E3 1 3/4 PILLOWBLK BALL BRG

Pillow Block Ball Bearing Unit - 1-3/4 in Bore, 2-Bolt Base Mount, Eccentric Collar Locking, Cast Iron Housing Material, Standard Duty
MI ITEM #02859977
MFR #P3Y228E3 1 3/4 PILLOWBLK BALL BRG
Your Price$301.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
P3Y228E3 1 3/4 PILLOWBLK BALL BRG

Pillow Block Ball Bearing Unit - 1-3/4 in Bore, 2-Bolt Base Mount, Eccentric Collar Locking, Cast Iron Housing Material, Standard Duty
MI ITEM #02859977
MFR #P3Y228E3 1 3/4 PILLOWBLK BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$301.30/each(List $346.51)

Overview

Mfr description
P3Y228E3 PILLOWBLK P3-Y228E3

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    1-3/4 in
  • Bolt Center To Center Length
    5.6875 in
  • Base To Bore Centerline
    2.1250 in
  • Duty Type
    Standard Duty
  • Locking Device
    Eccentric Collar
  • Seal Type
    Contact/Lip
  • Housing Material
    Cast Iron
  • Overall Height
    4.3125 in
  • Overall Length
    7.2500 in
  • Overall Width
    2.0000 in
  • Length Through Bore
    2.2188 in
  • Bolt Size
    0.5000 in
  • Max Operating Temperature
    225 °F
  • Radial Dynamic Load Capacity
    7370 lbf
  • Max Rpm
    600 rpm
  • Lubrication Type
    Lubrication Fitting
  • Series
    200
  • Housing Type
    Two-Bolt Pillow Block
  • UPC_NO
    662327121877
  • Housing Construction
    Solid
  • Manufacturer Upc Number
    662327121877
  • Weight
    5.44 lbs
  • Locking Type
    Eccentric Collar
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text