Motion
L0243-039
SPO-233, ¼ DRUM
MI ITEM #02859987
MFR #L0243-039
Price$1,572.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SPO-233, ¼ DRUM
MI ITEM #02859987
MFR #L0243-039

Mfr description
L0243-039 OIL SPO-233 1/4DRUM
  • Provide excellent oxidation and thermal stability
  • Provide excellent demulsibility and filterability
  • Anti-wear properties
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,572.57/each

Specifications

Dimensions

  • Container Size
    16 gal (US)
  • ISO Grade
    100
  • Overall Height
    27 in
  • Overall Length
    15 in
  • Overall Width
    15 in
  • SAE Grade
    30
  • Shelf Life
    6 yr
  • Weight
    134.00 lbs

Details

  • Additives Included
    Anti-Wear
  • AGMA Number
    3
  • Application
    Gear cases, machine ways, chains and general purpose lubrication
  • Composition
    Petroleum-Based Fluid
  • Container Type
    Keg
  • Flash Point
    232°C/450°F
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    089215424306
  • Oil Type
    Mineral
  • Pour Point
    -37°C/-35°F
  • Product Type
    Gear Oil
  • UPC_NO
    089215424306
  • Viscosity
    91
  • Viscosity Index
    103

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)