Motion
TLA5020Z
Needle Roller Bearing - Open End, 50 mm Bore, 58 mm OD, 20 mm Width, Open
MI ITEM #02860024
MFR #TLA5020Z
Price$34.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - Open End, 50 mm Bore, 58 mm OD, 20 mm Width, Open
MI ITEM #02860024
MFR #TLA5020Z

Mfr description
TLA5020Z BRG
  • Shell Needle Roller Bearing
  • Metric
  • Caged
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.51/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    58 mm
  • Overall Width  
    20 mm
  • Weight
    0.15 lb

Details

  • Bearing Material
    Chromium Molybdenum Steel
  • Bore Type
    Straight
  • Cage Material
    Low Carbon Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Drawn Cup Type
    Open End
  • Dynamic Load Capacity
    28800 N
  • Long Description
    The TLA5020Z Needle Roller Bearing with an open closure type and open end drawn cup type features a 50 mm bore diameter, 58 mm outside diameter, 20 mm overall width, and a weight of 0.15 lb, making it ideal for industrial gearboxes, automotive drivetrains, and heavy-duty equipment.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TLA5020Z
  • Material
    Chromium Molybdenum Steel
  • Operating Temperature Range
    -4 to 248 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    TLA
  • Static Load Capacity
    64100 N

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)