Motion
TLA5520Z
Needle Roller Bearing - 55 mm Bore, 63 mm OD, 20 mm Width, Open
MI ITEM #02860025
MFR #TLA5520Z
Price$47.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 55 mm Bore, 63 mm OD, 20 mm Width, Open
MI ITEM #02860025
MFR #TLA5520Z

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$47.93/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Outside Diameter  
    63 mm
  • Overall Width  
    20 mm
  • Weight
    0.17 lb

Details

  • Bearing Material
    Chromium Molybdenum Steel
  • Bore Type
    Straight
  • Cage Material
    Low Carbon Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    29800 N
  • Long Description
    The TLA5520Z Needle Roller Bearing with an open closure type has a 55 mm bore diameter, 63 mm outside diameter, 20 mm overall width, and weighs 0.17 lb, making it ideal for automotive transmissions, industrial equipment, and agricultural machinery.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TLA5520Z
  • Material
    Chromium Molybdenum Steel
  • Operating Temperature Range
    -4 to 248 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    TLA
  • Static Load Capacity
    69400 N

Overview

Mfr description
TLA5520Z BRG
  • Shell Needle Roller Bearing
  • Metric
  • Caged
  • Chromium Molybdenum Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought