Motion
M651P
Shackle - 5/8 in Size, 4-1/2 ton Capacity, Steel Material, Orange Powder Coated Coating
Mi Item #02860340
MFR #M651P
Price$29.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shackle - 5/8 in Size, 4-1/2 ton Capacity, Steel Material, Orange Powder Coated Coating
Mi Item #02860340
MFR #M651P

Mfr description
M651P SHACKLE ANCHOR SCREW PIN 5/8" PAIN
  • Manufactured from technically advanced micro alloy steel with optimal hardness for strength and ductility
  • Shackles show major deformation before failure
  • Working load limit and traceability codes shown as permanent markings on body
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.92/each

Specifications

Dimensions

  • Bolt/Pin Diameter
    0.750 in
  • Eye Diameter
    0.8300 in
  • Inside Shackle Length
    2.410 in
  • Inside Shackle Width
    1.630 in
  • Inside Width
    1.0600 in
  • Pin Diameter
    0.7500 in
  • Shackle Size
    5/8 in
  • Weight
    1.40 lbs
  • Width Between The Eyes
    1.060 in
  • Working Load Limit
    4 1/2 ton

Details

  • Additional Details
    WLL: 1/2 to 55 Tons Sizes: 3/16 to 2-1/2 in. CM Super Strong Shackles are carbon-type shackles with strength ratings that are 17 to 5% stronger than comparable-sized carbon shackles. As a result, these shackles are designed with a 6:1 design factor. Anchor shackles can be side loaded or used for multiple connections.
  • Finish Coating
    Orange Powder Coated
  • Manufacturer Product Page
  • Material
    Steel
  • Pin Type
    Screw Pin
  • Standards Met
    ASME B30.26, RR-C-271
  • Type
    Screw Pin
  • UPC_NO
    081767400234
  • Weight Capacity
    4-1/2 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)