Motion
HSB016CDBT/GLP4

NTN
HSB016CDBT/GLP4

Duplex Angular Contact Bearing - Back to Back, 80 mm Bore, 125 mm OD, 66 mm Width, 15 ° Contact Angle, Open
Mi Item #02860371
MFR #HSB016CDBT/GLP4
Price$10,340.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HSB016CDBT/GLP4

Duplex Angular Contact Bearing - Back to Back, 80 mm Bore, 125 mm OD, 66 mm Width, 15 ° Contact Angle, Open
Mi Item #02860371
MFR #HSB016CDBT/GLP4

Mfr description
HSB016CDBT/GLP4 BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,340.89/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Contact Angle
    15 °
  • Fillet Radius
    1.1 mm
  • Inner Ring Width
    22 mm
  • Outer Ring Width
    22 mm
  • Outside Diameter  
    125 mm
  • Overall Width  
    66 mm
  • Precision Rating
    ISO Class 4
  • Weight
    5.66 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Cage Type
    Fiber Glass Reinforced
  • Closure Type
    Open
  • Configuration
    Three
  • Country of Origin
    JP
  • Description
    HSB016CDBT/GLP4 BALL BRG
  • Duplex Type
    Back to Back
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5028
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359076165
  • Product Type
    Duplex Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)