Motion
13E504  STEEL CRIMP BRUSH

WALTER SURFACE TECH
13E504 STEEL CRIMP BRUSH

5" X 5/8"-11 CUP BRUSH CRIMPED WIRE
MI ITEM #02860549
MFR #13E504 STEEL CRIMP BRUSH
List Price$53.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WALTER SURFACE TECH
13E504 STEEL CRIMP BRUSH

5" X 5/8"-11 CUP BRUSH CRIMPED WIRE
MI ITEM #02860549
MFR #13E504 STEEL CRIMP BRUSH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$53.10/each for your price

Overview

Mfr description
13E504 STEEL CRIMP BRUSH
  • Aggressive brushing action; Fast brushing action; Perfect balance; Smooth action; Top quality wire; Crimped for light surface cleaning, rust and paint removal, etc. Safety supporting ring controls flaring to extend brush life. Once wires are worn down to the ring, the ring can be removed to expose more wire for extra brush life.

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Flared Bristles
    No
  • Bristle Diameter
  • Trim Length
    1.1024 in
  • Diameter
  • Number Of Rows
    1
  • Mount Type
    Threaded
  • Threaded Arbor Size
  • UPC_NO
    662980161166
  • Bridled
    Not Bridled
  • Max Rpm
    8600 rpm
  • Specification
    Sold Individually
  • Manufacturer Upc Number
    662980161166
  • Product Type
    Cup Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text