Motion
7328 BCBM

SKF
7328 BCBM

Angular Contact Bearing - 140 mm Bore, 300 mm OD, 62 mm Width, Open, 40 ° Contact Angle
MI ITEM #02860749
MFR #7328 BCBM
Price$6,379.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7328 BCBM

Angular Contact Bearing - 140 mm Bore, 300 mm OD, 62 mm Width, Open, 40 ° Contact Angle
MI ITEM #02860749
MFR #7328 BCBM

Mfr description
7328BCBM BEARING
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6,379.62/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Contact Angle
    40 °
  • Fillet Radius
    3 mm
  • Inner Ring Width
    62 mm
  • Outside Diameter  
    300 mm
  • Overall Width  
    62 mm
  • Precision Rating
    Not Rated
  • Weight
    45.13 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    7328BCBM BEARING
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    7316577746047
  • Max Rpm
    2600 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    302 kN
  • Radial Static Load Capacity
    345 kN
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    73
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316577746047

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)