Overview
Mfr description
PSFM1620-16 METRIC FLNG BRG.
Specifications
- Bushing TypePlain Bushing
- Shaft Diameter
- Outside Diameter20 mm
- Overall Length16 mm
- Closure TypeClosed
- Operating Temperature Range400 °F
- SeriesPSFM
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data