Specifications
Dimensions
- Cylinder Size2.0000 in
Details
- Country of OriginUS
- Hardware TypeAuto Switch Mounting Band
- Installation Instructions
- Manufacturer Catalog
- Product TypeRound Body Repairable Air Cylinders
- SeriesNCM
- Spec Sheet
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)