Motion
NCRB1BW15-90SE

SMC CORP OF AMERICA
NCRB1BW15-90SE

Rotary Single Vane Actuator - Double Shaft, Basic Mount, 90 ° Angle of Rotation, 15 mm Bore Diameter
Mi Item #02861041
MFR #NCRB1BW15-90SE
Price$109.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCRB1BW15-90SE

Rotary Single Vane Actuator - Double Shaft, Basic Mount, 90 ° Angle of Rotation, 15 mm Bore Diameter
Mi Item #02861041
MFR #NCRB1BW15-90SE

Mfr description
NCRB1BW15-90SE ACTUATOR
  • Light weight and compact size
  • High reliability and long life
  • Mountable with auto switch
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$109.20/each

Specifications

Dimensions

  • Body Size
    15 mm
  • Bore Diameter  
    15 mm
  • Overall Height
    1.85 in
  • Overall Width
    1.34 in

Details

  • Actuator Type
    Rotary Single Vane
  • Angle of Rotation
    90 °
  • Cushion Type
    None
  • Magnet
    No
  • Mount Type
    Basic
  • Operating Pressure Range
    +20 to +100 psi
  • Operating Temperature Range
    +40 to +140 °F
  • Proof Pressure
    +153 psi
  • Rotation Speed Range
    0.03 to 0.3 s/90°
  • Shaft Type
    Double Shaft
  • Standards Met
    JIS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)