1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
NCMB200-0400-X6002
Round Body Air Tank Cylinder - 2.0000 in Bore Diameter
Mi Item #
02861051
MFR #
NCMB200-0400-X6002
Price
$33.25
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Air Cylinders and Rotary Actuators
Air Cylinders
SMC CORP OF AMERICA NCMB200-0400-X6002
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
NCMB200-0400-X6002
Round Body Air Tank Cylinder - 2.0000 in Bore Diameter
Mi Item #
02861051
MFR #
NCMB200-0400-X6002
Mfr description
NCMB200-0400-X6002
Air Tank
Bore sizes (inch): 3/4, 7/8, 1 1/16,1 1/4, 1 1/2
Mounts: basic, double end
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$33
.25
/each
Add to Cart
Specifications
Dimensions
Bore
Diameter
2.0000 in
Details
Body Material
Stainless Steel
Product Type
Round Body Non-Repairable Air Cylinders
Series
NCM
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items