Motion
UCNST209-28NP

AMI BEARINGS INC
UCNST209-28NP

Ball Bearing Take-Up Unit - Side Mount, 1-3/4 in Bore, Cast Iron - Nickel Plated Housing, Set Screw Collar
Mi Item #02861132
MFR #UCNST209-28NP
Price$202.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCNST209-28NP

Ball Bearing Take-Up Unit - Side Mount, 1-3/4 in Bore, Cast Iron - Nickel Plated Housing, Set Screw Collar
Mi Item #02861132
MFR #UCNST209-28NP

Mfr description
UCNST209-28NP 1-3/4 TAKE-UP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$202.62/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/4 in
  • Overall Height
    4.5000 in
  • Overall Length
    5.4375 in
  • Slot Spacing  
    3.1250 in

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron - Nickel Plated
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UCNST209-28NP
  • Manufacturer Upc Number
    0808250327904
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    7420 lbf
  • Seal Type
    Contact with Slinger
  • Series
    UCNST200NP
  • Unit Type
    Side Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)