Motion
AF60P-060S
FILTER ELEMENT
Mi Item #02861169
MFR #AF60P-060S
Price$16.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FILTER ELEMENT
Mi Item #02861169
MFR #AF60P-060S

Mfr description
AF60P-060S ELEMENT
  • Replacement filter element for series AF/AW
  • Non-woven fabric
  • 5µm filtration rating
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.91/each

Specifications

Dimensions

  • Filter Size
    60
  • Weight
    16.9 g

Details

  • Filter Type
    Air Filter
  • Manufacturer Product Page
  • Series
    AF-A
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)