INA (Schaeffler) ZMA35/70
INA (Schaeffler)
ZMA35/70
ZMA Series Bearing Lock Nut - M35x1.5 mm Thread Size, 70 mm OD, 64 mm Face Dia., 30 mm Width
MI ITEM #02861379
MFR #ZMA35/70
List Price
$284.06
/each
List Price
$284.06
/each
ZMA Series Bearing Lock Nut - M35x1.5 mm Thread Size, 70 mm OD, 64 mm Face Dia., 30 mm Width
MI ITEM #02861379
MFR #ZMA35/70
INA (Schaeffler) ZMA35/70
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZMA Series Bearing Lock Nut - M35x1.5 mm Thread Size, 70 mm OD, 64 mm Face Dia., 30 mm Width
MI ITEM #02861379
MFR #ZMA35/70

Availability:
Factory Order
List Price
$284.06
/each
List Price
$284.06
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
ZMA35/70

Specifications

Face Diameter
64 mm
Lock Nut Type
Precision
Outside Diameter
70 mm
Overall Width
30 mm
Slot Depth
2.5 mm
Slot Width
6 mm
Thread Size
M35x1.5 mm
Product Type
Bearing Lock Nuts
Bearing Type
Bearing Lock Nuts
Face Diameter
64 mm
Outside Diameter
70 mm
Overall Width
30 mm, 30 mm
Series
ZMA
Thread Size
M35x1.5 mm
Weight
1.61 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data