Motion
W50B 8/1 A WR 1.250

HUB CITY INC
W50B 8/1 A WR 1.250

W50B 8/1 A WR 1.250 Right Angle Worm Gear Speed Reducer - Single Reduction, 8:1 Ratio, 3.67 in Center Distance, Solid Shaft, 1.0000 in Input Size, Double Output
Mi Item #02861380
MFR #W50B 8/1 A WR 1.250
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
W50B 8/1 A WR 1.250

W50B 8/1 A WR 1.250 Right Angle Worm Gear Speed Reducer - Single Reduction, 8:1 Ratio, 3.67 in Center Distance, Solid Shaft, 1.0000 in Input Size, Double Output
Mi Item #02861380
MFR #W50B 8/1 A WR 1.250

Mfr description
0220-03001-050 8:1 REDUCER
  • Modular Design
  • Universal Mounting Dimensions
  • Cast Iron Alloy Housing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Distance
    3.6700 in
  • Input Size
    1.0000 in
  • Manufacturer Reducer Size
    W50B
  • Maximum Output RPM
    218 rpm
  • Maximum Output Torque
    1510 in-lbs
  • Output Size
    1.2500 in
  • Ratio
    8:1
  • Service Factor
    1.0
  • Shipping Dimensions Height
    7-1/2 in
  • Shipping Dimensions Length
    13-1/4 in
  • Shipping Dimensions Width
    12-1/2 in
  • Weight
    55.00 lbs

Details

  • CAD Drawing
    RATIO=8/1|STYLE=A
  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    0220-03001
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798006048
  • Max Input Horsepower
    5.500 hp @ 1750 rpm
  • Output Direction
    Double
  • Output Type
    Hollow
  • Reduction
    Single
  • Series
    W50B
  • Style
    A
  • UPC_NO
    662798006048
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)