Motion
TA3520Z
Needle Roller Bearing - 35 mm Bore, 45 mm OD, 20 mm Width, Open
MI ITEM #02861641
MFR #TA3520Z
Your Price$57.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 35 mm Bore, 45 mm OD, 20 mm Width, Open
MI ITEM #02861641
MFR #TA3520Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$57.17/each(List $65.75)

Overview

Mfr description
TA3520Z BRG
  • Shell Needle Roller Bearing
  • Metric
  • Caged
  • Chromium Molybdenum Steel

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Operating Temperature Range
    -4 to 248 °F
  • Dynamic Load Capacity
    27000 N
  • Static Load Capacity
    43100 N
  • Bearing Material
    Chromium Molybdenum Steel
  • Country of Origin
    JP
  • Cage Material
    Low Carbon Steel
  • Series
    TA
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TA3520Z
  • Bore Type
    Straight
  • Material
    Chromium Molybdenum Steel
  • Weight
    0.14 lb
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The TA3520Z Needle Roller Bearing with an open closure type offers a 35 mm bore diameter, 45 mm outside diameter, 20 mm overall width, and weighs 0.14 lb, making it ideal for agricultural machinery, construction equipment, and automotive transmissions.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text