Motion
SAFD515
SAFD515
Mi Item #02861775
MFR #SAFD515
Price$1,211.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SAFD515
Mi Item #02861775
MFR #SAFD515

Mfr description
SAFD 515 HSG
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,211.32/each

Specifications

Dimensions

  • Overall Length  
    285.75 mm
  • Overall Width  
    120.7 mm

Details

  • Country of Origin
    TW
  • Harmonization Code
    8483308020
  • Housing Material
    Ductile Iron
  • Manufacturer Upc Number
    029176686108
  • Measurement Standard
    Metric
  • Product Type
    Pillow Block Housings
  • UPC_NO
    029176686108
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)