Motion
SAFD511
Pillow Block Housing - Two-Bolt Base, Split Pillow Block, Ductile Iron
MI ITEM #02861777
MFR #SAFD511
Price$1,097.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Housing - Two-Bolt Base, Split Pillow Block, Ductile Iron
MI ITEM #02861777
MFR #SAFD511

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,097.58/each

Specifications

Dimensions

  • Overall Length  
    244.6 mm
  • Overall Width  
    114.3 mm

Details

  • Country of Origin
    TW
  • Harmonization Code
    8483308020
  • Housing Material
    Ductile Iron
  • Manufacturer Upc Number
    029176686085
  • Measurement Standard
    Metric
  • Product Type
    Pillow Block Housings
  • UPC_NO
    029176686085

Overview

Mfr description
SAFD511 SAF PILLOW BLOCK - DUCTILE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text