Motion
3311BTNC3
Double Row Angular Contact Bearing - 60 mm Bore, 100 mm OD, 30 mm Width, Open, Without Snap Ring, C3
Mi Item #02861779
MFR #3311BTNC3
Price$430.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 60 mm Bore, 100 mm OD, 30 mm Width, Open, Without Snap Ring, C3
Mi Item #02861779
MFR #3311BTNC3

Mfr description
3311BTNGC3 DOUBLE ROW ANGULAR CONTACT BE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$430.03/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    100 mm
  • Overall Length
    120 mm
  • Overall Width  
    30 mm
  • Weight
    4.982 lbs, 2.26 kg

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482105028
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    029176422881
  • Measurement Standard
    Metric
  • Number Of Rows
    2
  • Product Type
    Angular Contact Bearings
  • Series
    3300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176422881
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)