Motion
GIKPR10-PW
Female Threaded Right Hand Rod End - Bore Diameter: 10 mm, Shank Thread Size: M10x1.25, Maintenance Free/Self-Lubricating
MI ITEM #02861963
MFR #GIKPR10-PW
List Price$154.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Threaded Right Hand Rod End - Bore Diameter: 10 mm, Shank Thread Size: M10x1.25, Maintenance Free/Self-Lubricating
MI ITEM #02861963
MFR #GIKPR10-PW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$154.25/each for your price

Overview

Mfr description
GIKPR10-PW-A

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Shank Thread Size
    M10x1.25
  • Thread Direction
    Right Hand
  • Lubrication Type
    Self-Lubricating
  • Radial Static Load Capacity
    18500 N
  • Head Diameter
    28 mm
  • Standards Met
    DIN-12 240-4
  • UPC_NO
    4012802526677
  • Weight
    0.2 lbs
  • Product Type
    Spherical Rod Ends
  • Thread Size
    M10x1.25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought