Motion
RF06B RIVETED 10FT LONG

TSUBAKI (UST)
RF06B RIVETED 10FT LONG

Roller Chain - British Standard Series, 06B / 3/8 in, Riveted, 1 Strand, Steel Material, 10 ft Length
Mi Item #02862249
MFR #RF06B RIVETED 10FT LONG
Price$23.88/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RF06B RIVETED 10FT LONG

Roller Chain - British Standard Series, 06B / 3/8 in, Riveted, 1 Strand, Steel Material, 10 ft Length
Mi Item #02862249
MFR #RF06B RIVETED 10FT LONG

Mfr description
RF06B RIVETED 10FT LONG
  • Priced by the foot
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.88/ft

Specifications

Dimensions

  • Chain Overall Width
    0.551 in
  • Chain Size & Pitch
    06B / 3/8 in
  • Inside Width
    0.225 in
  • Link Plate Height
    0.323 in
  • Link Plate Thickness
    0.050 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.129 in
  • Pin Length
    0.5430 in, 13.78 mm
  • Pitch
    3/8 in
  • Plate Height
    0.323 in
  • Plate Thickness
    0.050 in
  • Roller Diameter
    0.250 in
  • Roller Width
    0.225 in
  • Tensile Strength
    2310 lbs
  • Weight
    0.26 lb
  • Weight per Foot
    0.26 lbs, 0.39 kg/m

Details

  • Application
    Drive System
  • Chain Construction
    Riveted
  • Chain Number
    06B
  • Chain Number & Pitch
    06B / 3/8 in
  • Chain Standard
    British Standard
  • Chain Type
    British Standard (BS)
  • Component Style
    Roller Chain
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Manufacturer Catalog Number
    RF06BRB
  • Material
    Steel
  • Measurement Standard
    Metric
  • Number Of Links
    320/10 ft
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Roller Chain
  • Series
    British Standard
  • Standards Met
    ISO 606
  • Type
    Roller Chain
  • UPC_NO
    097039188847
  • Working Load Capacity
    438 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)