Motion
DC9096

DEWALT
DC9096

Rechargeable Battery Pack - 18 V Nominal Voltage
MI ITEM #02862405
MFR #DC9096
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DC9096

Rechargeable Battery Pack - 18 V Nominal Voltage
MI ITEM #02862405
MFR #DC9096

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DC9096 18V XRP BATTERY PACK
  • High capacity XRP battery has 25% more run-time than standard NiCAD batteries
  • Powers entire DEWALT line of 18V tools allowing users to run multiple tools off of the same battery pack

Specifications

  • Nominal Voltage
    18 V
  • Battery Series
    XRP
  • UPC_NO
    028877481005
  • Weight
    2.3 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text