Motion
49-56-8000

MILWAUKEE TOOL
49-56-8000

1/4 in. x 4 in. High Speed Steel Pilot Bit
MI ITEM #02862444
MFR #49-56-8000
Price$4.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-56-8000

1/4 in. x 4 in. High Speed Steel Pilot Bit
MI ITEM #02862444
MFR #49-56-8000

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$4.48/each

Specifications

Dimensions

  • Drill Bit Diameter
    1/4 in
  • Overall Length
    4 in
  • Shank Diameter
    1/4 in
  • Weight
    0.06 lbs

Details

  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Point Angle
    135 °
  • Point Type
    Split Point
  • Series
    49-56
  • Shank Type
    Three Flats
  • UPC_NO
    045242200351

Overview

Mfr description
49-56-8000 PILOT DRILL BIT
  • Thunderbolt® tapered web for added durability
  • 135° split point provides accurate hole placement
  • 3-flat shank won't slip in Arbor or chuck
  • Parabolic flute clears chips faster

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought