Motion
2HR1123UU+110L

THK AMERICA INC
2HR1123UU+110L

Standard Ball Assembly Slide - 110 mm Long
Mi Item #02862457
MFR #2HR1123UU+110L
Price$648.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
2HR1123UU+110L

Standard Ball Assembly Slide - 110 mm Long
Mi Item #02862457
MFR #2HR1123UU+110L

Mfr description
2HR1123UU+110L(2 RAILS 4 BUSHINGS)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$648.93/each

Specifications

Dimensions

  • Length
    110 mm
  • Weight
    0.066 lbs, 0.03 kg

Details

  • Anticorrosion
    Yes
  • Moment Capacity
    0.0472 to 0.311
  • OAL
    110 mm
  • Radial Static Load Capacity
    4.93 kN, 1108.31 lbf
  • Rail Style
    Separate Type
  • Slider Type
    Heavy-Load Type
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)