Motion
85628
Oil Pump - Air Operated Pump, 45 gal/min Flow Rate, 1:1 Pump Ratio
MI ITEM #02862469
MFR #85628
Your Price$2,527.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Pump - Air Operated Pump, 45 gal/min Flow Rate, 1:1 Pump Ratio
MI ITEM #02862469
MFR #85628

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,527.39/each(List $3,032.87)

Overview

Mfr description
85628 1" DIAPHRAGM PUMP

Specifications

  • Lubrication Type
    Oil
  • Pump Type
    Air Operated Pump
  • Pump Material
    Aluminum
  • Flow Rate
    45 gpm
  • Outlet Thread Connection
    1 NPT in
  • Maximum Operating Pressure
    125 psi
  • Pump Ratio
    1:1
  • Air Inlet Thread Connection
    1/2 NPT (Female) in
  • Compatible Fluids
    New Oil, Antifreeze
  • Manufacturer Upc Number
    095992100227
  • UPC_NO
    095992100227

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text