Motion
LOR 45

SKF
LOR 45

Bearing Seal - Labyrinth, 2.7500 in Bore, Aluminium Material, Compatible Bore: 2.7500 in , 3.3125 in OD, 0.6875 in Overall Width
Mi Item #02862490
MFR #LOR 45
Price$84.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LOR 45

Bearing Seal - Labyrinth, 2.7500 in Bore, Aluminium Material, Compatible Bore: 2.7500 in , 3.3125 in OD, 0.6875 in Overall Width
Mi Item #02862490
MFR #LOR 45

Mfr description
LOR45 SEAL RING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$84.94/each

Specifications

Dimensions

  • Bore Diameter
    2.7500 in
  • Compatible Bore Diameter
    2.7500 in
  • Outside Diameter
    3.3125 in
  • Overall Width
    0.6875 in
  • Weight
    0.02 lbs
  • Width
    0.6880 in, 17.47 mm

Details

  • Compatible Bearing Type
    Spherical Roller
  • Material
    Aluminium
  • Product Type
    Bearing Seals
  • Seal Material
    Nitrile
  • Seal Type
    Labyrinth
  • UPC_NO
    7316571316703
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)