Motion
2400N95
Particulate Respirator - N95 Filtration Standard, Medium/Large
Mi Item #02862514
MFR #2400N95
Price$10.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Particulate Respirator - N95 Filtration Standard, Medium/Large
Mi Item #02862514
MFR #2400N95

Mfr description
2400N95 PARTIC/OZONE RESP 10/BAG
  • 100% PVC-free
  • Added carbon layer helps filter out nuisance levels of ozone and organic vapors
  • Can be used against most welding fumes (free of oil)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.96/each

Specifications

Dimensions

  • Size
    Medium/Large

Details

  • Filtration Standard
    N95
  • Includes
    Nose Pad
  • NIOSH Approval
    TC-84A-0883
  • Number Of Straps
    2
  • Standards Met
    ANSI/ISEA 110-2003 Section 7.11.1, NIOSH 42 CFR 84
  • Type
    Half Facepiece Disposable Respirator
  • UPC_NO
    092311240954
  • Valve Type
    Exhalation Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)