Motion
J52215
Non-Impact Socket Set - Metric Measurement System, Non-Impact, 12 PT Socket Points, 3/8 in Drive Size, Standard Straight Shaft Style, Number of Sockets: 9 PC
MI ITEM #02862548
MFR #J52215
Price$228.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket Set - Metric Measurement System, Non-Impact, 12 PT Socket Points, 3/8 in Drive Size, Standard Straight Shaft Style, Number of Sockets: 9 PC
MI ITEM #02862548
MFR #J52215

Mfr description
J52215 SET SKT 3/8DR 21PC 12PT M
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$228.38/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    1-1/8 in, 1-3/16 in, 1-3/32 in, 1-3/8 in, 1-5/16 in, 1-9/32 in
  • Socket Sizes
    10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 6 mm, 7 mm, 8 mm, 9 mm

Details

  • Additional Details
    Corrosion-Resistant
  • Finish Coating
    Chrome
  • Included Accessories
    (2) Socket Bar, Socket Clip
  • Manufacturer Upc Number
    662679004569
  • Measurement System
    Metric
  • Number Of Pieces
    21
  • Number of Sockets
    9 PC
  • Shaft Style
    Standard Straight
  • Socket Points
    12 PT
  • Socket Set Type
    Non-Impact
  • UPC_NO
    662679231071

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)