Motion
J52228
Non-Impact Socket Set - Non-Impact, 12 PT, Hex Bit, Phillips, Slotted Socket Points, 3/8 in Drive Size, Bit, Flex Joint, Standard Deep, Standard Straight Shaft Style, Number of Sockets: 30 PC
MI ITEM #02862549
MFR #J52228
Your Price$1,069.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket Set - Non-Impact, 12 PT, Hex Bit, Phillips, Slotted Socket Points, 3/8 in Drive Size, Bit, Flex Joint, Standard Deep, Standard Straight Shaft Style, Number of Sockets: 30 PC
MI ITEM #02862549
MFR #J52228

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,069.35/each(List $1,229.76)

Overview

Mfr description
J52228 SET SKT 3/8DR 57PC 12PT

Specifications

  • Shaft Style
    Bit, Flex Joint, Standard Deep, Standard Straight
  • Socket Set Type
    Non-Impact
  • Number of Sockets
    30 PC
  • Drive Size
    3/8 in
  • Socket Points
    12 PT, Hex Bit, Phillips, Slotted
  • Socket Sizes
    #2, #3, #4, 1/4 in, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm
  • Material
    Alloy Steel
  • Overall Length
    1-1/8 in, 1-13/16 in, 1-3/16 in, 1-3/32 in, 1-31/32 in, 1-5/16 in, 1-9/32 in, 2-1/8 in, 2-23/32 in, 2-3/4 in
  • Included Accessories
    Sliding T-Handle
  • UPC_NO
    662679230852
  • Number Of Pieces
    57
  • Finish Coating
    Chrome
  • Additional Details
    Corrosion-Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text