Motion
8MX-41S-12

GATES RUBBER CO
8MX-41S-12

Poly Chain® GT®2 8MX41S12 Belt Sprocket - GT, GT2, Poly Chain, 8 mm Pitch, 12 mm Belt Width, 41 Teeth, Taper Lock Bushed, 2012
MI ITEM #02862590
MFR #8MX-41S-12
Your Price$250.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
8MX-41S-12

Poly Chain® GT®2 8MX41S12 Belt Sprocket - GT, GT2, Poly Chain, 8 mm Pitch, 12 mm Belt Width, 41 Teeth, Taper Lock Bushed, 2012
MI ITEM #02862590
MFR #8MX-41S-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$250.81/each(List $305.73)

Overview

Mfr description
8MX-41S-12 GT2 SPKT
  • Keep overhung load below manufacturers recommendation
  • Full split in bushing allows for easy installation and removal
  • Precise sprocket design produces positive, press fit to shaft
  • Re-work services have turnaround time
  • Warning: Do NOT use these sprockets with rim speeds in excess of 6,500 fpm.

Specifications

  • Belt Type
    GT, GT2, Poly Chain
  • Bore Type
    Taper Lock Bushed
  • Belt Pitch
    8 mm
  • Belt Width
    12 mm
  • Number Of Teeth
  • Bushing Series
    2012
  • Bore Diameter
  • Number Of Flanges
    2
  • Number Of Hubs
    1
  • Pitch Diameter
    4.11 in
  • Pulley Construction
    Plain
  • Material
    Steel
  • Weight
    2.30 lbs
  • Manufacturer Upc Number
    072053824322
  • UPC_NO
    072053824322
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text