Specifications
Details
- Country of OriginJP
- Harmonization Code8413309090
- Measurement StandardMetric
Overview
Mfr description
PUMP HSS SMALL
- Single Speed
- 30.15 inch Usable Oil Capacity
- 0.18 Oil Displacement per stroke/inch (2nd stage)
- Max handle effort 24.4 lbs
- 98 inch Piston Stroke
- NPTF Oil Outlet Port 3/8" - 18
- 385mm length
- 140mm width
- 135mm Height