Specifications
Details
- Country of OriginTW
- Harmonization Code8204110060
- Manufacturer Upc Number029176680113
- Measurement StandardMetric
- Spanner StyleHook
- UPC_NO029176680113
- VersatilityFixed
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)