Specifications
Dimensions
- Overall Length156 mm
- Overall Width156 mm
Details
- Country of OriginJP
- Harmonization Code8467895090
- Manufacturer Upc Number029176680427
- Measurement StandardMetric
- Product TypeBearing Hydraulic Nuts
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)