Overview
Mfr description
HMV230-1 HYDR. NUT
Specifications
- Measurement StandardMetric
- Overall Width
- Overall Length318 mm
- Product TypeBearing Hydraulic Nuts
- Manufacturer Upc Number029176680670
- Country of OriginJP
- Harmonization Code8467895090
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data