Overview
Mfr description
HMV99Z-1 HYDR. NUT
Specifications
- Measurement StandardMetric
- Overall Width
- Overall Length166 mm
- Product TypeBearing Hydraulic Nuts
- Manufacturer Upc Number029176680823
- Country of OriginJP
- Harmonization Code8467895090
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data