Overview
Mfr description
S461 930420 LEN CLEANING STATION
- Rigid plastic station with mirror holds one bottle of solution and up to four boxes of tissues
- Hi-viz, easily-accessed station encourages regular cleaning of glasses and goggles
- Absorbent tissues remove grime but won't scratch lenses
- Offer one-at-a-time dispensing to help limit usage and minimize waste
- Silicone- and alcohol-free solution is safe and effective for any lens, even those treated to prevent fogging or scratching
- 16 oz. spray bottle provides an easy way to clean eyewear
- Mounts with double-sided tape or hardware (both included)
- Labeled in English, French and Spanish for a diverse workforce
Specifications
- Station StylePermanent
- MaterialPlastic
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data