Motion
701-01096-032

REXNORD INC
701-01096-032

Die & Mold Plain Bearing - 6.0200 in Bore, Filament Wound Material
MI ITEM #02862943
MFR #701-01096-032
Your Price$746.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
701-01096-032

Die & Mold Plain Bearing - 6.0200 in Bore, Filament Wound Material
MI ITEM #02862943
MFR #701-01096-032

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$746.50/each(List $1,028.90)

Overview

Mfr description
701-01096-032 DURALON BUSHING

Specifications

  • Additional Details
    Heavywall Series
  • Bushing Material
    Filament Wound
  • Inside Diameter
    6.0200 in
  • Description
    701-01096-032 Duralon Straight Sleeve Filament Bearing - Catalogue Heavywall Series
  • Series
    Heavywall
  • Manufacturer Upc Number
    793699353990
  • Material
    Duralon
  • Outside Diameter
    6.5000 in
  • Type
    Sleeve
  • Bearing Material
    Composite
  • Sleeve Bearing Type
    Plain Sleeve
  • Type Of Bearing
    Sleeve
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text