1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PROTO TOOLS
J2585
Socket Bar - 1/4 in Drive, 9 in Length, Socket Bar
MI ITEM #
02863007
MFR #
J2585
Price
$1.41
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Socket Accessories
PROTO TOOLS J2585
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PROTO TOOLS
J2585
Socket Bar - 1/4 in Drive, 9 in Length, Socket Bar
MI ITEM #
02863007
MFR #
J2585
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$1.41
/each
Qty
Add to Cart
Specifications
Dimensions
Drive Size
1/4 in
Length/Diameter
9 in
Weight
0.08 lbs
Details
Accessory Type
Socket Bar
Manufacturer Upc Number
662679004774
UPC_NO
662679531256
Overview
Mfr description
J2585 9" BAR
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought