Motion
LBCR 8-2LS

EWELLIX USA LLC
LBCR 8-2LS

Closed Round Rail Ball Bushing - LBCR Series, 8 mm Shaft Diameter, 16 mm Outside Diameter, 25 mm Overall Length, 110.162 lbf Load Capacity, Closed
MI ITEM #02863016
MFR #LBCR 8-2LS
Your Price$101.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EWELLIX USA LLC
LBCR 8-2LS

Closed Round Rail Ball Bushing - LBCR Series, 8 mm Shaft Diameter, 16 mm Outside Diameter, 25 mm Overall Length, 110.162 lbf Load Capacity, Closed
MI ITEM #02863016
MFR #LBCR 8-2LS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$101.75/each(List $187.21)

Overview

Mfr description
LBCR 8-2LS BRG

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Measurement Standard
    Metric
  • Outside Diameter
    16 mm
  • Overall Length
    25 mm
  • Closure Type
    Closed
  • Overall Width
    25 mm
  • Seal Type
    2 Seals
  • Inner Ring Width
    14 mm
  • Static Load Capacity
    112.41 lbf
  • Dynamic Load Capacity
    110.162 lbf
  • Load Capacity
    490 N
  • Outer Ring Width
    25 mm
  • Precision Rating
    Not Rated
  • Series
    LBCR
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    7333314052902

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text