Motion
CJ-CF016
ROD END CAP (FLAT TYPE)
Mi Item #02863126
MFR #CJ-CF016
Price$2.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ROD END CAP (FLAT TYPE)
Mi Item #02863126
MFR #CJ-CF016

Mfr description
CJ-CF016 ROD END CAP (FLAT TYPE)
  • CJP rod end cap
  • Flat or rounded style
  • Applicable bore sizes (mm): 6, 10, 15
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.67/each

Specifications

Dimensions

  • Bore Diameter
    0.6300 in
  • Cylinder Size
    16 mm
  • Rod - Thread Size
    M5x0.8 Thread

Details

  • Country of Origin
    JP
  • Hardware Type
    Rod End Cap - Flat Type
  • Options Included
    Flat Style
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CJ2
  • Type
    Rod End Cap
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)